• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter with more chip separators TPC 20 mm

Article no.: 203122 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0,08×D
Shank DIN 1835 B to h5
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 52 mm
Recess ⌀ D1 19.8 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner rounding rv 0.3 mm
Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 0.11 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203122 20
EAN / GTIN 4062406120115
Manufacturer number 203122 20

Application Table

Ti > 850 N/mm²
S
120
wet maximum
 

Description

Version:

High-performance milling cutter specially designed for general-purpose TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.

Application:

Especially for milling titanium and titanium alloys.

Note:

hmax: The values stated in the table are maximum values.
ae max: = 0.08 × D for TPC machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart