{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 9 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.06 mm | |
Feed fz for side milling in short-chipping aluminium | 0.08 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205260 5 | |
EAN / GTIN | 4062406122447 | |
Manufacturer number | 205260 5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide roughing end mill HPC, uncoated, ⌀ e8 DC: 5mm |
|||
Colour ring | yellow | yellow | yellow |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm |
Flute length Lc | 9 mm | 9 mm | 9 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Feed fz for side milling in short-chipping aluminium | 0.08 mm | 0.08 mm | 0.08 mm |
Feed fz for slot milling in short-chipping aluminium | 0.06 mm | 0.06 mm | 0.06 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |