{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 8.8 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.18 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203035 9 | |
EAN / GTIN | 4045197728111 | |
Manufacturer number | 203035 9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel solid carbide roughing end mill HPC 9 mm |
|||||
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling |
Colour ring | green | green | green | blue | blue |
Flute length Lc | 22 | 22 | 22 | 22 | 22 |
Helix angle | 38 | 45 | 45 | 40 | 35 |
Tolerance nominal ⌀ | f8 | f8 | f8 | h10 | e8 |
Type | N | N | N | N | N |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 |