• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 6mm

Article no.: 203038 6

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 5.8 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.12 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203038 6
EAN / GTIN 4045197718914
Manufacturer number 203038 6

Application Table

Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
95
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
35
GG(G)
K
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing up to 0.7×D into solid material at very high feed rates with smooth cutting action.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 D<sub>C</sub>: 6mm

GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 6mm

Coating TiAlN TiAlN TiAlN AlCrN AlCrN TiSiN
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Flute length Lc 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Tolerance nominal ⌀ f8 0 / -0.03 f8 e8 e8 e8
Type N N N N N N
Corner chamfer width at 45° 0.12 mm 0.2 mm 0.12 mm 0.1 mm 0.1 mm 0.1 mm

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart