{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 98 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203038 20 | |
EAN / GTIN | 4045197718969 | |
Manufacturer number | 203038 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel solid carbide roughing end mill HPC 20 mm |
||||||
Colour ring | green | green | green | green | green | green |
Recess ⌀ D1 | 19.5 | 19.5 | 19.5 | 19.5 | 19.5 | 19.5 |
Cutting edge ⌀ DC | 20 | 20 | 20 | 20 | 20 | 20 |
Helix angle | 38 | 38 | 45 | 45 | 42 | 42 |
Tolerance nominal ⌀ | f8 | f8 | e8 | e8 | e8 | e8 |
Machining strategy | HPC | HPC | MTC | MTC | MTC | HPC |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |