{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Uni | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.07 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.12 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202432 20 | |
EAN / GTIN | 4062406777258 | |
Manufacturer number | 202432 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pro UNI solid carbide milling cutter HPC 20 mm |
||||||
Colour ring | green | green | green | green | green | green |
Recess ⌀ D1 | 19.5 | 19.5 | 19.5 | 19.5 | 19.5 | 19.5 |
Cutting edge ⌀ DC | 20 | 20 | 20 | 20 | 20 | 20 |
Helix angle | 42 | 38 | 38 | 45 | 45 | 42 |
Tolerance nominal ⌀ | e8 | f8 | f8 | e8 | e8 | e8 |
Machining strategy | HPC | HPC | HPC | MTC | MTC | MTC |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |