• The item cannot be ordered due to missing prices.

GARANT Master Steel SlotMachine solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 4mm

Article no.: 205550 4

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: NR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile NR
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 42 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 3.7 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.03 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205550 4
EAN / GTIN 4045197813237
Manufacturer number 205550 4

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
35
GG(G)
K
200
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With a new-type knurled profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.
Feed rate per tooth up to 0.1 mm up to a depth of 2×D (in the slot milled from solid).

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core. Plunge angle of up to 10° possible thanks to generous recess on the front face.

Application:

For roughing machining, particularly suitable for full-slot machining.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SlotMachine solid carbide roughing end mill HPC, TiAlN, ⌀ d11 D<sub>C</sub>: 4mm

GARANT Master Steel SlotMachine solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 4mm

Coating TiAlN TiAlN TiXSi TiAlN TiAlN TiAlN TiAlN AlCrN
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 HB with h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm
Helix angle 42 degrees 38 degrees 38 degrees 38 degrees 38 degrees 42 degrees 45 degrees 38 degrees
No. of teeth Z 5 4 4 4 4 5 4 4
Machining strategy HPC HPC HPC HPC HPC HPC HPC MTC
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal and oblique horizontal, oblique and vertical horizontal, oblique and vertical

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart