• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 4mm

Article no.: 203035 4

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.025 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203035 4
EAN / GTIN 4045197718747
Manufacturer number 203035 4

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1.5×D into solid material at very high feed rates with smooth cutting action.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 D<sub>C</sub>: 4mm

GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 4mm

Through-coolant no no no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 4 mm 4 mm 4 mm 4 mm 4 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide solid carbide
Helix angle 38 degrees 38 degrees 38 degrees 45 degrees 38 degrees
Machining strategy HPC HPC HPC HPC MTC
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart