• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 5mm

Article no.: 203035 5

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
Feed fz for side milling in steel < 900 N/mm2 0.04 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203035 5
EAN / GTIN 4045197718754
Manufacturer number 203035 5

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1.5×D into solid material at very high feed rates with smooth cutting action.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 D<sub>C</sub>: 5mm

GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 5mm

Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D Full slot cutting depth 1×D; 0.3×D for side milling
Overall length L 57 mm 57 mm 57 mm 57 mm 57 mm
Cutting edge ⌀ DC 5 mm 5 mm 5 mm 5 mm 5 mm
Flute length Lc 13 mm 13 mm 13 mm 13 mm 13 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide solid carbide
No. of teeth Z 4 4 4 4 4
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart