{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.12 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.05 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203035 6 | |
EAN / GTIN | 4045197718761 | |
Manufacturer number | 203035 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 6mm |
|||||
Overhang length L1 incl. recess | 20 mm | 20 mm | 19 mm | 20 mm | 20 mm |
Recess ⌀ D1 | 5.8 mm | 5.8 mm | 5.8 mm | 5.8 mm | 5.8 mm |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type | N | N | N | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0.05 mm | 0.05 mm | 0.05 mm | 0.05 mm | 0.07 mm |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |