{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.25×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.05 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203056 6 | |
EAN / GTIN | 4045197713100 | |
Manufacturer number | 203056 6 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 6mm |
|||||||||
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 22 mm | 13 mm | 13 mm |
Tolerance nominal ⌀ | 0 / -0.03 | f8 | f8 | e8 | e8 | e8 | 0 / -0.03 | e8 | e8 |
Type | N | N | N | N | N | N | N | N | N |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Machining strategy | HPC | HPC | HPC | MTC | MTC | HPC | HPC | MTC | MTC |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |