{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 4.3 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.3 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 4 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M2 | |
Feed f in steel < 500 N/mm2 | 0.07 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number |
150184 4,3
Copy |
|
EAN / GTIN |
4062406524357
Copy |
|
Manufacturer number |
150184 4,3
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |