{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 51 mm | |
Recess ⌀ D1 | 19.8 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.085 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 20 | |
EAN / GTIN | 4045197117182 | |
Manufacturer number | 202480 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter DIN 6535 HA 20 mm |
||||||
Through-coolant | no | no | no | no | no | no |
Cutting edge ⌀ DC | 20 | 20 | 20 | 20 | 20 | 20 |
Flute length Lc | 41 | 41 | 41 | 41 | 41 | 38 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | e8 | e8 | h6 | h6 | e6 |
Feed fz for side milling in short-chipping aluminium | 0.12 | 0.15 | 0.15 | 0.22 | 0.22 | 0.22 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 2 |