{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.025 mm | |
Feed fz for side milling in short-chipping aluminium | 0.03 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 6 | |
EAN / GTIN | 4045197117113 | |
Manufacturer number | 202480 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter DIN 6535 HA 6 mm |
|||||
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Norm | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 6 | 6 | 6 | 6 | 6 |
Helix angle | 38 | 45 | 45 | 38 | 38 |
Feed fz for side milling in short-chipping aluminium | 0.03 | 0.04 | 0.04 | 0.08 | 0.08 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 |