{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 15 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.015 mm | |
Feed fz for side milling in short-chipping aluminium | 0.02 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 5 | |
EAN / GTIN | 4045197117106 | |
Manufacturer number | 202480 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide milling cutter DIN 6535 HA, uncoated, ⌀ DC: 5mm |
||||||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Flute length Lc | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Tolerance nominal ⌀ | h6 | e8 | e8 | e8 | h6 | h6 |
Feed fz for side milling in short-chipping aluminium | 0.02 mm | 0.025 mm | 0.025 mm | 0.02 mm | 0.08 mm | 0.08 mm |
Feed fz for slot milling in short-chipping aluminium | 0.015 mm | 0.015 mm | 0.015 mm | 0.015 mm | 0.06 mm | 0.06 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |