{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 36 mm | |
Overhang length L1 incl. recess | 41 mm | |
Recess ⌀ D1 | 15.8 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.065 mm | |
Feed fz for side milling in short-chipping aluminium | 0.09 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 16 | |
EAN / GTIN | 4045197117168 | |
Manufacturer number | 202480 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter DIN 6535 HA 16 mm |
||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.25×D for side milling | Full slot cutting depth 1×D ;0.25×D for side milling | Full slot cutting depth 1×D ;0.25×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | Full slot cutting depth 1×D ;0.5×D for side milling |
Through-coolant | no | no | no | no | no | no |
Cutting edge ⌀ DC | 16 | 16 | 16 | 16 | 16 | 16 |
Type | W | W | W | W | W | W |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 | 16 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |