• The item cannot be ordered due to missing prices.

Solid carbide milling cutter DIN 6535 HA 3 mm

Article no.: 202480 3

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating uncoated
    Tool material Solid carbide
    Standard DIN 6527
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 4
    Helix angle 38 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 10 mm
    Overhang length L1 incl. recess 15 mm
    Recess ⌀ D1 2.8 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.008 mm
    Feed fz for side milling in short-chipping aluminium 0.01 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202480 3
    EAN / GTIN 4045197117083
    Manufacturer number 202480 3

    Application Table

    Aluminium
    N
    180
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    PMMA acrylic
    N
    180
    PE-HD
    N
    130
    PA 66
    N
    150
    PEEK
    N
    130
    PF 31
    N
    110
    Honeycomb sandwich
    N
    180
    Cu
    N
    140
    CuZn
    N
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Extra sharp cutting edges.
    Dimensions similar to DIN 6527.
    Double relief ground side clearance angle.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart