{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 20 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e6 | |
No. of teeth Z | 2 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 38 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.18 mm | |
Feed fz for side milling in short-chipping aluminium | 0.22 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201260 20 | |
EAN / GTIN | 4062406282035 | |
Manufacturer number | 201260 20 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Alu solid carbide slot drill DIN 6535 HA, DLC, ⌀ DC: 20mm |
|||
Coating | DLC | AlCrN | AlCrN |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 38 mm | 38 mm | 38 mm |
Helix angle | 38 degrees | 30 degrees | 45 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |
Type of product | End / face mill | End / face mill | End / face mill |