{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 5 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e6 | |
No. of teeth Z | 2 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 4.9 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.06 mm | |
Feed fz for side milling in short-chipping aluminium | 0.08 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201260 5 | |
EAN / GTIN | 4062406281175 | |
Manufacturer number | 201260 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Alu solid carbide slot drill DIN 6535 HA, DLC, ⌀ DC: 5mm |
|||||
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Flute length Lc | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Type | W | W | W | N | N |
No. of teeth Z | 2 | 3 | 3 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |