{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 20 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0,25×D ved beskæring | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 19.8 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in cast aluminium | 0.085 mm | |
Feed fz for side milling in cast aluminium | 0.15 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201735 20 | |
EAN / GTIN | 4045197588470 | |
Manufacturer number | 201735 20 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide slot drill, DLC, ⌀ e8 DC: 20mm |
|||||||||||
Through-coolant | no | no | no | no | no | no | no | no | no | no | no |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Flute length Lc | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 40 mm | 41 mm | 41 mm | 41 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 20 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 20 degrees | 20 degrees | 45 degrees | 45 degrees | 42 degrees | 42 degrees |
Type | W | W | W | W | W | W | W | W | W | W | W |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |