{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 20 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0,25×D ved beskæring | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 28 mm | |
Overhang length L1 incl. recess | 38 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in cast aluminium | 0.05 mm | |
Feed fz for side milling in cast aluminium | 0.09 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201735 12 | |
EAN / GTIN | 4045197588449 | |
Manufacturer number | 201735 12 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide slot drill, DLC, ⌀ e8 DC: 12mm |
||||||||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0,25×D ved beskæring | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.5×D for side milling |
Standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Flute length Lc | 28 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 24 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | e8 | h10 | h6 | h6 | h6 | h6 | e8 | h6 | e8 | e8 | e6 |
No. of teeth Z | 3 | 2 | 2 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 2 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |