{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 20 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0,25×D ved beskæring | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 16 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 4 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in cast aluminium | 0.015 mm | |
Feed fz for side milling in cast aluminium | 0.025 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201735 4 | |
EAN / GTIN | 4045197585691 | |
Manufacturer number | 201735 4 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide slot drill, DLC, ⌀ e8 DC: 4mm |
||||||||||||
Corner chamfer angle | 90 degrees | 45 degrees | 45 degrees | 45 degrees | 90 degrees | 45 degrees | 90 degrees | 90 degrees | 90 degrees | 45 degrees | 90 degrees | 90 degrees |
Colour ring | yellow | yellow | yellow | yellow | yellow | yellow | yellow | yellow | without | without | yellow | yellow |
Through-coolant | no | no | no | no | no | no | no | no | no | no | no | no |
Standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 20 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 30 degrees | 30 degrees | 42 degrees | 38 degrees |