{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 20 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0,25×D ved beskæring | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 11 mm | |
Recess ⌀ D1 | 1.85 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in cast aluminium | 0.004 mm | |
Feed fz for side milling in cast aluminium | 0.01 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201735 2 | |
EAN / GTIN | 4045197746221 | |
Manufacturer number | 201735 2 |