• The item cannot be ordered due to missing prices.

GARANT Master Alu PickPocket solid carbide roughing end mill HPC 20 mm

Article no.: 202002 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 20 mm
    Coating uncoated
    Tool material Solid carbide
    Standard DIN 6527
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 42 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 41 mm
    Overhang length L1 incl. recess 52 mm
    Recess ⌀ D1 19.8 mm
    Overall length L 104 mm
    Shank ⌀ Ds 20 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.18 mm
    Feed fz for side milling in short-chipping aluminium 0.22 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202002 20
    EAN / GTIN 4062406125868
    Manufacturer number 202002 20

    Application Table

    Aluminium
    N
    250
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    180
    PMMA acrylic
    N
    180
    PE-HD
    N
    130
    PA 66
    N
    150
    PEEK
    N
    130
    PF 31
    N
    110
    Honeycomb sandwich
    N
    180
    Cu
    N
    120
    CuZn
    N
    150
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing.
    Up to 2 × D into solid material at very high feed rates and smooth cutting action.
    Very high feed rates when plunging vertically.
    Ramping capability up to 45°.

    Advantage:

    Optimised flute form, eccentric relief ground, generous chip spaces.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart