• The item cannot be ordered due to missing prices.

Solid carbide slot drill 20 mm

Article no.: 209320 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 20 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 41 mm
Overhang length L1 incl. recess 54 mm
Recess ⌀ D1 19.8 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in PMMA 0.085 mm
Feed fz for side milling in PMMA 0.12 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 209320 20
EAN / GTIN 4045197479976
Manufacturer number 209320 20

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
190
PE-HD
N
140
PA 66
N
160
PEEK
N
140
PF 31
N
120
Honeycomb sandwich
N
180
Cu
N
150
CuZn
N
180
wet maximum
 
dry
 
Air
 

Description

Version:

Special geometry for machining aluminium and plastics.

Application:

Extremely sharp cutting edges, especially for machining plastics.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart