{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 30 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 7 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 90 mm | |
Overall length L | 166 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.055 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191530 30 | |
EAN / GTIN | 4045197103512 | |
Manufacturer number | 191530 30 |
This article |
Recommendations |
|||
---|---|---|---|---|
End mill, uncoated, ⌀ k10 DC: 30mm |
||||
Coating | uncoated | uncoated | uncoated | uncoated |
Corner chamfer angle | 90 degrees | 90 degrees | 45 degrees | 90 degrees |
Overall length L | 166 mm | 121 mm | 121 mm | 90 mm |
Flute length Lc | 90 mm | 45 mm | 45 mm | 30 mm |
Tolerance nominal ⌀ | k10 | k12 | k12 | k12 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |