{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 22 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 6 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 141 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.048 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191530 22 | |
EAN / GTIN | 4045197103468 | |
Manufacturer number | 191530 22 |
This article |
Recommendations |
||
---|---|---|---|
End mill, uncoated, ⌀ k10 DC: 22mm |
|||
Coating | uncoated | uncoated | uncoated |
Colour ring | without | without | without |
Through-coolant | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tolerance nominal ⌀ | k10 | k12 | k12 |
No. of teeth Z | 6 | 5 | 5 |
Type of product | End / face mill | End / face mill | End / face mill |