{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 7 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 106 mm | |
Overall length L | 186 mm | |
Shank ⌀ Ds | 32 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.055 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191530 32 | |
EAN / GTIN | 4045197103529 | |
Manufacturer number | 191530 32 |
This article |
Recommendations |
|
---|---|---|
End mill, uncoated, ⌀ k10 DC: 32mm |
||
Coating | uncoated | uncoated |
Corner chamfer angle | 90 degrees | 45 degrees |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 106 mm | 53 mm |
Helix angle | 30 degrees | 30 degrees |
Tolerance nominal ⌀ | k10 | k12 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.055 mm | 0.031 mm |