• The item cannot be ordered due to missing prices.

End mill, uncoated, ⌀ k10 DC: 16mm

Article no.: 191530 16

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 6
Helix angle 30 degrees
Direction of infeed horizontal and oblique
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 63 mm
Overall length L 123 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.045 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191530 16
EAN / GTIN 4045197103437
Manufacturer number 191530 16

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Multi-flute end mill. End face recessed.
Eccentric relief ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart