{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 6 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 63 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.045 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191530 18 | |
EAN / GTIN | 4045197103444 | |
Manufacturer number | 191530 18 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
End mill, uncoated, ⌀ k10 DC: 18mm |
||||||||||||
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated | uncoated | TiAlN | TiAlN | uncoated | TiAlN | uncoated | TiAlN |
Overall length L | 123 mm | 92 mm | 92 mm | 92 mm | 123 mm | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm | 105 mm | 92 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM |
Feed fz for slot milling in steel < 750 N/mm2 | 0.045 mm | 0.03 mm | 0.03 mm | 0.03 mm | 0.033 mm | 0.034 mm | 0.034 mm | 0.034 mm | 0.05 mm | 0.05 mm | 0.05 mm | 0.066 mm |
No. of teeth Z | 6 | 3 | 3 | 3 | 3 | 4 | 6 | 4 | 4 | 4 | 4 | 4 |
Direction of infeed | horizontal and oblique | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal and oblique | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |