• The item cannot be ordered due to missing prices.

End mill HSS-Co8, uncoated, ⌀ k10 DC: 18mm

Article no.: 191500 18

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 18 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 4
Helix angle 30-40 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.034 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191500 18
EAN / GTIN 4045197102997
Manufacturer number 191500 18

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Multi-flute end mill. Eccentric relief ground.
Centre cutting edge geometry for plunging.

Downloads & documents

Compare with similar products

This article


Recommendations


End mill HSS-Co8, uncoated, ⌀ k10 D<sub>C</sub>: 18mm

End mill HSS-Co8, uncoated, ⌀ k10 DC: 18mm

Through-coolant no no no no no no
Standard DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B
Tool material HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8
Feed fz for slot milling in steel < 750 N/mm2 0.034 mm 0.03 mm 0.03 mm 0.033 mm 0.034 mm 0.05 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart