{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 15 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 30-40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.028 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191500 15 | |
EAN / GTIN | 4045197102973 | |
Manufacturer number | 191500 15 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
End mill HSS-Co8, uncoated, ⌀ k10 DC: 15mm |
||||||
Colour ring | without | without | without | yellow | without | without |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Helix angle | 30-40 degrees | 30 degrees | 30 degrees | 42 degrees | 30-40 degrees | 25 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |