{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Norm | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 30-40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 45 mm | |
Overall length L | 121 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.046 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191500 25 | |
EAN / GTIN | 4045197103031 | |
Manufacturer number | 191500 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() End mill HSS-Co8 25 mm |
|||||
Coating | uncoated | uncoated | TiAlN | uncoated | TiAlN |
Colour ring | without | without | without | without | without |
Overall length L | 121 | 121 | 121 | 166 | 121 |
Norm | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Flute length Lc | 45 | 45 | 45 | 90 | 45 |
No. of teeth Z | 4 | 3 | 3 | 3 | 6 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |