• The item cannot be ordered due to missing prices.

End mill HSS-Co8 26 mm

Article no.: 191500 26

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Norm: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 26 mm
Coating uncoated
Tool material HSS Co 8
Norm DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 6
Helix angle 30-40 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 45 mm
Overall length L 121 mm
Shank ⌀ Ds 25 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.046 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191500 26
EAN / GTIN 4045197103048
Manufacturer number 191500 26

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Multi-flute end mill. Eccentric relief ground.
Centre cutting edge geometry for plunging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart