• The item cannot be ordered due to missing prices.

End mill HSS-Co8 25 mm

Article no.: 191590 25

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Norm: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material HSS Co 8
Norm DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 6
Helix angle 30-40 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 45 mm
Overall length L 121 mm
Shank ⌀ Ds 25 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.046 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191590 25
EAN / GTIN 4045197103741
Manufacturer number 191590 25

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 

Description

Version:

Multi-flute end mill. Eccentric relief ground.
Economy version.

Downloads & documents

Compare with similar products

This article


Recommendations


End mill HSS-Co8 25 mm

End mill HSS-Co8 25 mm

Coating TiAlN uncoated TiAlN uncoated uncoated
Colour ring without without without without without
Overall length L 121 121 121 166 121
Norm DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B
Flute length Lc 45 45 45 90 45
No. of teeth Z 6 3 3 3 4
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart