• The item cannot be ordered due to missing prices.

End mill HSS-Co8, TiAlN, ⌀ k10 DC: 4mm

Article no.: 191590 4

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 4
Helix angle 30-40 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 11 mm
Overall length L 55 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.008 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191590 4
EAN / GTIN 4045197103659
Manufacturer number 191590 4

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 

Description

Version:

Multi-flute end mill. Eccentric relief ground.
Economy version.

Downloads & documents

Compare with similar products

This article


Recommendations


End mill HSS-Co8, TiAlN, ⌀ k10 D<sub>C</sub>: 4mm

End mill HSS-Co8, TiAlN, ⌀ k10 DC: 4mm

Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Overall length L 55 mm 55 mm 55 mm 63 mm 55 mm 55 mm
Through-coolant no no no no no no
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Tolerance nominal ⌀ k10 e8 e8 e8 e8 k10
Type N N N N W N
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart