• The item cannot be ordered due to missing prices.

Roughing end mill, uncoated, ⌀ k12 DC: 30mm

Article no.: 192970 30

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Milling profile: NR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 5
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 30 mm
Coating uncoated
Tool material HSS Co 8
Milling profile NR
Tolerance nominal ⌀ k12
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal and oblique
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 30 mm
Overall length L 90 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.055 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192970 30
EAN / GTIN 4045197109095
Manufacturer number 192970 30

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Relief ground knuckle form profile.
End face recessed. Wide lands permit frequent regrinding without losing the profile.

Advantage:

For roughing at low cutting depths (predominantly face milling).
Very reliable, due to lower load on the machine spindle.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill, uncoated, ⌀ k12 D<sub>C</sub>: 30mm

Roughing end mill, uncoated, ⌀ k12 DC: 30mm

Coating uncoated uncoated uncoated uncoated
Corner chamfer angle 90 degrees 90 degrees 90 degrees 45 degrees
Overall length L 90 mm 166 mm 121 mm 121 mm
Flute length Lc 30 mm 90 mm 45 mm 45 mm
Tolerance nominal ⌀ k12 k10 k12 k12
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique
Type of product End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart