{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 80 mm | |
Thickness | 2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1837 | |
Bore ⌀ | 22 mm | |
No. of teeth Z | 80 | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 175000 80X2 | |
EAN / GTIN | 4045197243027 |
This article |
Recommendations |
|
---|---|---|
Metal circular saw blade fine 80X2 mm |
||
⌀ | 80 | 80 |
Coating | uncoated | TiAlN |
Bore ⌀ | 22 | 16 |
Tool material | HSS | HSS |
Thickness | 2 | 2 |
No. of teeth Z | 80 | 30 |
Type of product | Circular saw blade | Circular saw blade |