• The item cannot be ordered due to missing prices.

Metal circular saw blade fine 100X1 mm

Article no.: 175000 100X1

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1837

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    100 mm
    Thickness 1 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 1837
    Bore ⌀ 22 mm
    No. of teeth Z 128
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 175000 100X1
    EAN / GTIN 4045197243119

    Application Table

    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    22
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    11
    GG(G)
    K
    27
    CuZn
    N
    400
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    DIN 1837 A fine-toothed with raked teeth form A. Straight teeth with relatively small indentations.
    All blades are hollow ground to give side clearance. All sizes with 200 mm ⌀ and very thin blades have a bore collar for stabilisation. Accuracy, tooth form, and side clearance grinding according to DIN 1840.

    Application:

    For thin-walled components and small cutting depths.

    Note:

    The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart