• The item cannot be ordered due to missing prices.

Metal circular saw blade fine 100X0,5 mm

Article no.: 175000 100X0,5

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS
  • Norm: DIN 1837

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

100 mm
Thickness 0.5 mm
Coating uncoated
Tool material HSS
Norm DIN 1837
Bore ⌀ 22 mm
No. of teeth Z 160
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 175000 100X0,5
EAN / GTIN 4045197243089

Application Table

Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

DIN 1837 A fine-toothed with raked teeth form A. Straight teeth with relatively small indentations.
All blades are hollow ground to give side clearance. All sizes with 200 mm ⌀ and very thin blades have a bore collar for stabilisation. Accuracy, tooth form, and side clearance grinding according to DIN 1840.

Application:

For thin-walled components and small cutting depths.

Note:

The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart