{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 50 mm | |
Thickness | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1837 | |
Bore ⌀ | 13 mm | |
No. of teeth Z | 64 | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 175000 50X2,5 | |
EAN / GTIN | 4045197242747 |