• The item cannot be ordered due to missing prices.

Metal circular saw blade fine 100X0,8 mm

Article no.: 175000 100X0,8

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1837

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    100 mm
    Thickness 0.8 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 1837
    Bore ⌀ 22 mm
    No. of teeth Z 128
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 175000 100X0,8
    EAN / GTIN 4045197243102

    Application Table

    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    22
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    11
    GG(G)
    K
    27
    CuZn
    N
    400
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    DIN 1837 A fine-toothed with raked teeth form A. Straight teeth with relatively small indentations.
    All blades are hollow ground to give side clearance. All sizes with 200 mm ⌀ and very thin blades have a bore collar for stabilisation. Accuracy, tooth form, and side clearance grinding according to DIN 1840.

    Application:

    For thin-walled components and small cutting depths.

    Note:

    The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart