{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 450 mm | |
TPI | 8 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 38 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171100 450/8 | |
EAN / GTIN | 7311518114176 | |
Manufacturer number | 3809-450-38-2.00-8 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade, bimetal, Length L / TPI: 450/8 |
|||
Width | 38 mm | 32 mm | 38 mm |
Length L | 450 mm | 450 mm | 450 mm |
Tool material | bimetal | HSS | HSS |
Clamping hole ⌀ | 10.5 mm | 10.5 mm | 8.5 mm |
Thickness | 2 mm | 2 mm | 2 mm |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |