{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 450 mm | |
TPI | 8 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171000 450/8 | |
EAN / GTIN | 4045197094940 | |
Manufacturer number | 171000 450/8 |
This article |
Recommendations |
|
---|---|---|
Power saw blade, HSS, Length L / TPI: 450/8 |
||
Width | 32 mm | 38 mm |
Length L | 450 mm | 450 mm |
Tool material | HSS | HSS |
Clamping hole ⌀ | 10.5 mm | 8.5 mm |
TPI | 8 | 8 |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |