{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 350 mm | |
TPI | 14 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1.25 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171100 350/14 | |
EAN / GTIN | 7311518113766 | |
Manufacturer number | 3809-350-25-1.25-14 |
This article |
Recommendations |
|
---|---|---|
Power saw blade, bimetal, Length L / TPI: 350/14 |
||
Width | 25 mm | 32 mm |
Length L | 350 mm | 350 mm |
Tool material | bimetal | HSS |
Clamping hole ⌀ | 8.5 mm | 8.5 mm |
Thickness | 1.25 mm | 1.6 mm |
TPI | 14 | 14 |
Tooth type | normal | normal |