{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 350 mm | |
TPI | 10 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1.25 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171100 350/10 | |
EAN / GTIN | 7311518113759 | |
Manufacturer number | 3809-350-25-1.25-10 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade, bimetal, Length L / TPI: 350/10 |
|||
Width | 25 mm | 32 mm | 32 mm |
Length L | 350 mm | 350 mm | 350 mm |
Tool material | bimetal | HSS | HSS |
Clamping hole ⌀ | 8.5 mm | 8.5 mm | 8.5 mm |
TPI | 10 | 10 | 10 |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |