• The item cannot be ordered due to missing prices.

Power saw blade, bimetal, Length L / TPI: 600/4

Article no.: 171100 600/4

Select article variation and quantity

Length L / TPI Unit price incl. VAT
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 600 mm
TPI 4
Tool material bimetal
Tooth type normal
Width 50 mm
Thickness 2.5 mm
Clamping hole ⌀ 12.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171100 600/4
EAN / GTIN 7311518114572
Manufacturer number 3809-600-50-2.50-4

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

BAHCO bi-metal − a strip of HSS teeth welded to a flexible blade body of special steel using electron beam welding in a vacuum. In this way the saw blades are extremely hard at the tooth tips, but have enormous flexibility and are unbreakable even at high feed rates.

Downloads & documents

Compare with similar products

This article


Recommendations


Power saw blade, bimetal, Length L / TPI: 600/4

Power saw blade, bimetal, Length L / TPI: 600/4

Length L 600 mm 600 mm
Tool material bimetal HSS
Clamping hole ⌀ 12.5 mm 12.5 mm
Thickness 2.5 mm 2.5 mm
TPI 4 4
Tooth type normal normal
Type of product Power saw blade Power saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart