{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 550 mm | |
TPI | 6 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 45 mm | |
Thickness | 2.25 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171100 550/6 | |
EAN / GTIN | 7311518114428 | |
Manufacturer number | 3809-550-45-2.25-6 |
This article |
Recommendations |
|
---|---|---|
Power saw blade, bimetal, Length L / TPI: 550/6 |
||
Length L | 550 mm | 550 mm |
Tool material | bimetal | HSS |
Clamping hole ⌀ | 10.5 mm | 10.5 mm |
Thickness | 2.25 mm | 2.25 mm |
TPI | 6 | 6 |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |