{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Pin ⌀ d | 14 mm | |
Standard | DIN 1868 | |
for screw size | M16 | |
for hole | core hole | |
suitable for counterbore ⌀ | 26 mm; 30 mm | |
Type of product | Pilot pin |
Article number | 156620 8X14 | |
EAN / GTIN | 4045197088253 | |
Manufacturer number | 156620 8X14 |