{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 10 mm | |
Pin ⌀ d | 21 mm | |
Standard | DIN 1868 | |
for screw size | M20 | |
for hole | Through hole fine | |
suitable for counterbore ⌀ | 33; 36; 40 mm | |
Type of product | Pilot pin |
Article number | 156620 10X21 | |
EAN / GTIN | 4045197088352 | |
Manufacturer number | 156620 10X21 |